Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0450" Cutter dia
Mfr # MEF-045-250-3
Zoro # G0980816
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.068"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Milling Dia. 0.0450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-045-250-3
- Zoro # G0980816
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.068" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0450" |
Neck Dia. | 0.0430" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Square |
Description
0.0450" Cutter DIA x 0.068" Length of Cut x 0.250" (1/4) Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/16"x5/8" HSS 4 Flute Single End End Mill (DWCF338)
- RIDGID Pawl (16033)
- TUNGALOY Turning Indexable Insert, TPG432 TH, PK10 (6808866)
- INSIZE Combination Square Set, 12" Size, 12" L (2278-180)
- MICRO 100 End Mill, 2 Flute, Square, 3.0 mm Cutter dia (MEFM-030-1500K)
- MICRO 100 Square End Mill, 1/8" Cut L, Unfinished (MEF-090-125)
- MICRO 100 Square End Mill, 1/4" Cut L, Unfinished (MEF-047-071K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia (MEF-075-900-3)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia, Finish: NACRO (MEFM-008-400K)
- MICRO 100 End Mill, 4 Flute, Square, 0.6250" (5/8) Cutter dia (SHR-625-4)
- OSG Carbide End Mill, 4.00mm dia, 8.00mm Cut L (412-1575)
- Micro 100 End Mills