Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0450" Cutter dia
Mfr # MEF-045-150-3K
Zoro # G0982076
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.068"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Milling Dia. 0.0450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-045-150-3K
- Zoro # G0982076
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.068" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0450" |
Neck Dia. | 0.0430" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Square |
Description
0.0450" Cutter DIA x 0.068" Length of Cut x 0.150" Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO CUTLERY Knife Set Ss/Wood 15Pc (1134513)
- BON TOOL Groover, Bronze 8" X 8" Bit 1" X 3/8" Wood Handle (12-791)
- WESTWARD 1" Drive Socket Wrench Set SAE 17 Pieces 1 7/16 in to 2 1/2 in , Chrome (42W522)
- ORBIS 8 in Needle Nose Plier, Side Cutter Plastic Coated Handle (9O 21-150 SBA)
- MICRO 100 Square End Mill, 1/4" Cut L, Unfinished (MEF-040-060K)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia (MEFM-012-1200K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0250" Cutter dia, Finish: UN (MEF-025-250-3)
- MICRO 100 End Mill, 2 Flute, Square, 1.500 mm Cutter dia (MEFM-015-1000)
- MICRO 100 Square End Mill, 5/64" Cut L, Unfinished (MEF-031-200K)
- MICRO 100 End Mill, 5 Flute, Square, 0.5000" (1/2) Cutter dia, Finish: UN (VHM-5125-5)
- WALTER Inch Square End Mills Solid carbide shoulder milling cutters, MC111.6. (MC111.6.35A4D-WJ30TF)
- Micro 100 End Mills