Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0400" Cutter dia, Length of Cut: 0.060"
Mfr # MEF-040-060-3K
Zoro # G0987947
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.060"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Finish NACRO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-040-060-3K
- Zoro # G0987947
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.060" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0400" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Square |
Description
0.0400" Cutter DIA x 0.060" Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Stripper, Pro Grade, 10-18 AWG (GES-55)
- BETA Flexible Hex Nut Spinner Set, 6 pcs. (009430320)
- WARNER HD Caulk Remover, .045" (10389)
- SUPERCUT 175-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (448009)
- MICRO 100 Square End Mill, 13/64" Cut Length, nACRo (MEF-060-200)
- MICRO 100 End Mill, 2 Flute, Square, 4.0 mm Cutter dia (MEFM-040-3000K)
- MICRO 100 End Mill, 2 Flute, Square, 5.0 mm Cutter dia, Finish: NACRO (MEFM-050-2500K)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia, Finish: UN (MEF-187-1500)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia (MEFM-012-600)
- MICRO 100 End Mill, 4 Flute, Square, 10.0 mm Cutter dia, Finish: UN (SHLM-100-4)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, MLT (284-000063)
- Micro 100 Square End Mills