Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0350" Cutter dia, Shank Dia.: 1/8"
Mfr # MEF-035-400-3K
Zoro # G0988507
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.053"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Finish NACRO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-035-400-3K
- Zoro # G0988507
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.053" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Neck Dia. | 0.0330" |
Milling Dia. | 0.0350" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Square |
Description
0.0350" Cutter DIA x 0.053" Length of Cut x 0.400" Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* XR(R) Brushless 5 in. Cordless Variable Speed Random Orbital Sander Kit (5.0 Ah Battery) (DCW210P1)
- IRWIN D.1 Hxcd3/8-16 (9434)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-734-20CAL)
- J.W. WINCO DIN319-KU-40-M10-E-MS Ball Knob Duroplast Plastic (10NB41/EMS)
- MICRO 100 End Mill, 3 Flute, Square, 0.0781" (5/64) Cutter dia, Length of Cut: 0.117" (MEF-078-650-3K)
- MICRO 100 Square End Mill, 13/64" Cut Length, nACRo (MEF-060-200)
- MICRO 100 Square End Mill, 9/64" Cut Length, nACRo (MEF-040-060)
- MICRO 100 Square End Mill, 1/4" Cut Length, nACRo (MEF-015-023)
- MICRO 100 End Mill, 2 Flute, Square, 0.100 mm Cutter dia (MEFM-001-015K)
- MICRO 100 Square End Mill, 9/64" Cut Length, nACRo (MEF-031-047)
- YG-1 TOOL CO Square End Mill, Single End, 1", HSS (07172)
- Micro 100 End Mills