Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0350" Cutter dia
Mfr # MEF-035-250-3
Zoro # G0990029
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.053"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-035-250-3
- Zoro # G0990029
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.053" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Neck Dia. | 0.0330" |
Milling Dia. | 0.0350" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Square |
Description
0.0350" Cutter DIA x 0.053" Length of Cut x 0.250" (1/4) Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide Drills, 1/4in., Flute 1-5/8in. (0161ATF)
- SUPERCUT 96.875-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade (200911)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99573-13-06)
- STANLEY PowerLock 25 ft Tape Measure, 1 in Blade, True-Zero End Hook, Corrosion-Resistant, Chrome ABS Case (33-425)
- MICRO 100 Square End Mill, 3/8" Cut Length, nACRo (MEF-030-200)
- MICRO 100 End Mill, 2 Flute, Square, 3.0 mm Cutter dia (MEFM-030-1500)
- MICRO 100 Square End Mill, 5/64" Cut L, Unfinished (MEF-075-250)
- MICRO 100 End Mill, 2 Flute, Square, 0.400 mm Cutter dia, Finish: UN (MEFM-004-060)
- MICRO 100 End Mill, 2 Flute, Square, 2.0 mm Cutter dia, Finish: NACRO (MEFM-020-1600K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia (MEF-060-500-3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0280", Shank Dia.: 1/8" (13928)
- Micro 100 Square End Mills