Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0350" Cutter dia
Mfr # MEF-035-150-3K
Zoro # G0991124
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.053"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Milling Dia. 0.0350"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-035-150-3K
- Zoro # G0991124
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.053" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0350" |
Neck Dia. | 0.0330" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Square |
Description
0.0350" Cutter DIA x 0.053" Length of Cut x 0.150" Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, Triple Square SAE Socket, 12 Points (J5524N)
- DEWALT Foam Tripped Applicator, PP, 6" L, PK1000 (DCE1501)
- METABO Inner Flange (341031290)
- MILWAUKEE TOOL 1-1/8 in. x 8 in. x 10 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7250)
- MICRO 100 Square End Mill, 1/32" Cut Length, nACRo (MEF-015-100)
- MICRO 100 Square End Mill, 19/64" Cut L, Unfinished (MEF-075-600)
- MICRO 100 End Mill, 2 Flute, Square, 0.600 mm Cutter dia (MEFM-006-600)
- MICRO 100 Square End Mill, 3/4" Cut L, Unfinished (MEF-060-500K)
- MICRO 100 Square End Mill, 13/32" Cut Length, nACRo (MEF-035-250)
- MICRO 100 End Mill, 2 Flute, Square, 0.600 mm Cutter dia (MEFM-006-500K)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 1/2x1/2x1-1/2x3-1/2 (C75141)
- Micro 100 Square End Mills