Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0350" Cutter dia, Finish: UN
Mfr # MEF-035-400-3
Zoro # G0987490
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.053"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-035-400-3
- Zoro # G0987490
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.053" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0350" |
Neck Dia. | 0.0330" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Square |
Description
0.0350" Cutter DIA x 0.053" Length of Cut x 0.400" Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Socket Isolator 1/4" x 2", 1 pcs, Chrome (CAEAD316)
- PROTO 3/8 in Drive Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (J7215MHF)
- WESTWARD Countersink, 3 FL, 82 Deg, 1/4, HSS (21ML12)
- MITUTOYO Indicating Mic, 3" (510-133)
- MICRO 100 End Mill, 3 Flute, Square, 0.0781" (5/64) Cutter dia (MEF-078-250-3)
- MICRO 100 Square End Mill, 3/4" Cut Length, nACRo (MEF-060-750)
- MICRO 100 End Mill, 2 Flute, Square, 1.0 mm Cutter dia (MEFM-010-400K)
- MICRO 100 End Mill, 2 Flute, Square, 3.0 mm Cutter dia, Finish: NACRO (MEFM-030-3000K)
- MICRO 100 End Mill, 2 Flute, Square, 1.0 mm Cutter dia (MEFM-010-150)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia (MEFM-012-600)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/64 (53008)
- Micro 100 Square End Mills