Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0313" Cutter dia, Neck Dia.: 0.0290"
Mfr # MEF-031-200-3
Zoro # G0985250
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 3/64"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Neck Dia. 0.0290"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-031-200-3
- Zoro # G0985250
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3/64" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Neck Dia. | 0.0290" |
Milling Dia. | 0.0313" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Square |
Description
0.0313" Cutter DIA x 0.047" (3/64) Length of Cut x 0.200" Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL R All-Angle Blue Steel Walkin, 9"x8" 3/4 (CC388A-01)
- STEEL CITY TROWELS BY BON Finish Trowel, Square/Round End, Carbon Steel, 18 X 4, Wood (66-262)
- WESTWARD Hacksaw Blade, 12 in., 32 TPI, Bi-Metal (38EY28)
- BIG HORN Universal Blast Gate Mount / Holder (11435)
- MICRO 100 Square End Mill, 3/8" Cut Length, nACRo (MEF-030-200)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia (MEFM-012-1200K)
- MICRO 100 Square End Mill, 57/64" Cut Length, nACRo (MEF-078-900K)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia (MEF-187-1000K)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia (MEFM-008-700)
- MICRO 100 End Mill, 2 Flute, Square, 0.2500" (1/4) Cutter dia, Finish: NACRO (MEF-250-1000K)
- OSG Square End Mill, 4.000" L, 0.375" dia. (455-375311)
- Micro 100 End Mills