Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0300" Cutter dia, Neck Dia.: 0.0280"
Mfr # MEF-030-375-3K
Zoro # G0980579
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.045"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Finish NACRO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-030-375-3K
- Zoro # G0980579
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.045" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Neck Dia. | 0.0280" |
Milling Dia. | 0.0300" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Square |
Description
0.0300" Cutter DIA x 0.045" Length of Cut x 0.200" Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.375-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (534115)
- HHIP 4-1/2 X 1/2 X 1/2 Pivot Head Knurling Tool (2220-0005)
- MAASDAM Cable Puller, 6 ft Cable Lift, 12 ft Cable Length (144SB-6)
- WILTON Jaw Inserts, 5 x 1 1/4 x 5/8 In, PK2 (2905020)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia (MEF-187-1000K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0625" (1/16) Cutter dia (MEF-062-200-3K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia, Neck Dia.: 0.0710" (MEF-075-400-3K)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia, Finish: UN (MEFM-012-1000)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia, Length of Cut: 0.075" (MEF-050-200-3K)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia, Overall Length: 3" (MEF-187-1500K)
- ZORO SELECT End Mill, Uncoated, 0.500" Shank dia. (RFA30500)
- Micro 100 End Mills