Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0300" Cutter dia, Finish: UN
Mfr # MEF-030-200-3
Zoro # G0982119
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.045"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Neck Dia. 0.0280"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-030-200-3
- Zoro # G0982119
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.045" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Neck Dia. | 0.0280" |
Milling Dia. | 0.0300" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Finish | UN |
Description
0.0300" Cutter DIA x 0.045" Length of Cut x 0.200" Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP SUPEr Vee Block Set Made in the USA (3402-0958)
- WESTWARD Elect Torque Wrench, Mini, 1/4 In, Fixed (6PAE8)
- WIHA Insulated Ratcheting Wrench, SAE, 8-3/16"L (21335)
- MILWAUKEE TOOL HOLE DOZER General-Purpose Hole Saw Kit - 28PC (49-22-4185)
- MICRO 100 Square End Mill, 1/2" Cut L, Unfinished (MEF-045-150K)
- MICRO 100 Square End Mill, 3/4" Cut L, Unfinished (MEF-060-500K)
- MICRO 100 End Mill, 4 Flute, Square, 10.0 mm Cutter dia, Finish: UN (SHLM-100-4)
- MICRO 100 End Mill, 2 Flute, Square, 2.500 mm Cutter dia (MEFM-025-2000K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia, Overall Length: 2" (MEF-075-600-3)
- MICRO 100 Square End Mill, 3/64" Cut Length, nACRo (MEF-030-375)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", HSS (03109)
- Micro 100 Square End Mills