Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0250" Cutter dia, Finish: UN
Mfr # MEF-025-250-3
Zoro # G0982408
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.038"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-025-250-3
- Zoro # G0982408
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.038" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0250" |
Neck Dia. | 0.0240" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Square |
Description
0.0250" Cutter DIA x 0.038" Length of Cut x 0.250" (1/4) Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN HMD904 Mag Drill Coolant 115V (0904102)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Fiberglass (AM3BRFG)
- BOSCH 5PK 14x4x6 Hamm Bit (HCBG0605T)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T25 Tip, 1 13/16 in L (53YV86)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia (MEF-075-900-3)
- MICRO 100 End Mill, 2 Flute, Square, 2.500 mm Cutter dia (MEFM-025-2000K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia (MEF-075-400-3)
- MICRO 100 End Mill, 4 Flute, Square, 0.3750" (3/8) Cutter dia (SHR-375-4)
- MICRO 100 End Mill, 3 Flute, Square, 0.0625" (1/16) Cutter dia, Finish: NACRO (MEF-062-350-3K)
- MICRO 100 Square End Mill, 1" Cut Length, Unfinished (MEF-093-1000)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 12mmx1/2x1-1/4x3-1/4 (C75100)
- Micro 100 Square End Mills