Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0200" Cutter dia, Overall Length: 1-1/2"
Mfr # MEF-020-030-3
Zoro # G0982207
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.030"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Milling Dia. 0.0200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-020-030-3
- Zoro # G0982207
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.030" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0200" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Finish | UN |
Description
0.0200" Cutter DIA x 0.030" Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, 1/4" Thread Size, 1-3/4" Dia., Thru Tap (GNH1-HEX3P4----)
- MILWAUKEE TOOL Dead Blow Hammer 48oz (48-22-9151)
- DURSTON MANUFACTURING H.D. Dust Cap Plier (V214)
- URREA 8 MM Full polished 12-point combination wrench (1208M)
- MICRO 100 End Mill, 2 Flute, Square, 5.0 mm Cutter dia, Finish: UN (MEFM-050-2500)
- MICRO 100 End Mill, 3 Flute, Square, 0.0350" Cutter dia, Shank Dia.: 1/8" (MEF-035-400-3K)
- MICRO 100 Square End Mill, 1/4" Cut Length, nACRo (MEF-045-150)
- MICRO 100 End Mill, 2 Flute, Square, 1.0 mm Cutter dia (MEFM-010-150)
- MICRO 100 End Mill, 3 Flute, Square, 0.0781" (5/64) Cutter dia (MEF-078-900-3K)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia, Finish: NACRO (MEFM-012-180K)
- MICRO 100 End Mill, 2 Flute, Square, 1.500 mm Cutter dia (MEFM-015-1000K)
- Micro 100 End Mills