Shop All Corner Radius End Mills
Micro 100
End Mill, 3 Flute, Corner Radius, 0.0781" (5/64) Cutter dia
Mfr # MEF-078-650-3-005K
Zoro # G0998115
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0.005"
- Number of Flutes 3
- Finish NACRO
- Shank Dia. 1/8"
- Milling Dia. 5/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-078-650-3-005K
- Zoro # G0998115
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.005" |
Shank Dia. | 1/8" |
Milling Dia. | 5/64" |
Overall Length | 2" |
Length of Cut | 0.117" |
Neck Dia. | 0.0740" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Corner Radius |
Description
0.0781" (5/64) Cutter DIA x 0.005" Radius x 0.117" Length of Cut x 0.650" Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 11/16" 6 pt SAE Socket, 6 Points (1EZZ5)
- INDUSTRIAL CHOICE Marking Paint, 20 oz, Caution Yellow (203033)
- TOOLPRO 4 in. x 14 in. Pro Rasp for EIFS, Tungsten Carbide (TP08410)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #8 (46678)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 16.0 mm Cutter dia (VLRM-160-4)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-005)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia (MEF-030-100-3-005K)
- MICRO 100 End Mill, 2 Flute, Corner Radius, 0.0150" (1/64) Cutter dia, Neck Dia.: 0.0140" (MEF-015-100-3-002K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0450" Cutter dia (MEF-045-500-3-005)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-010)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V4E07002CT)
- Micro 100 Corner Radius End Mills