Shop All Corner Radius End Mills
Micro 100
End Mill, 3 Flute, Corner Radius, 0.0750" Cutter dia, Corner Radius: 0.005"
Mfr # MEF-075-113-3-005
Zoro # G0998955
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.005"
- Number of Flutes 3
- Finish UN
- Shank Dia. 1/8"
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-075-113-3-005
- Zoro # G0998955
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.005" |
Shank Dia. | 1/8" |
Milling Dia. | 0.0750" |
Overall Length | 1-1/2" |
Length of Cut | 0.113" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Corner Radius |
Description
0.0750" Cutter DIA x 0.005" Radius x 0.113" Length of Cut Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Assorted 118 Degree Split Point Machine HSS Black Ox M2 Drill Bits Set (79762)
- BETA Puller, 24mm (014280024)
- MONTI BRISTLE BLASTER Rotor Blade (10MT30518)
- APEX TOOL GROUP Files 08737 12-In B/D Mill Bas (08737NN)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-375-3-005K)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 16.0 mm Cutter dia (VLRM-160-4)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia (MEF-030-100-3-005K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-005K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-375-3-010)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia, Shank Dia.: 1/8" (MEF-031-100-3-010K)
- WIDIA Corner Radius End Mill, WS15PE Grade (5VNE16016CV)
- Micro 100 Corner Radius End Mills