Shop All Corner Radius End Mills
Micro 100
End Mill, 3 Flute, Corner Radius, 0.0625" (1/16) Cutter dia
Mfr # MEF-062-550-3-005
Zoro # G0980335
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.005"
- Number of Flutes 3
- Finish UN
- Shank Dia. 1/8"
- Neck Dia. 0.0580"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-062-550-3-005
- Zoro # G0980335
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.005" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0580" |
Overall Length | 1-1/2" |
Milling Dia. | 1/16" |
Length of Cut | 3/32" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Corner Radius |
Description
0.0625" (1/16) Cutter DIA x 0.005" Radius x 0.093" (3/32) Length of Cut x 0.550" Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012MD)
- POWERBUILT 3/8" Drive 18Mm Spark Plug Socket (643009)
- BON TOOL Bon 34-177 White Wash Brush, Black Bristle 4" X 1" (34-177)
- VEGA Torx 30 Socket Bit x 3/4" - 1/4 Sq Dr (120T30SB)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0450" Cutter dia (MEF-045-500-3-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-015-023-002K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0200" Cutter dia, Finish: NACRO (MEF-020-150-3-002K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0750" Cutter dia, Corner Radius: 0.005" (MEF-075-113-3-005)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-375-3-005K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-375-3-010)
- FREUD Radius Round Nose Bit, 3/8 (18-122)
- Micro 100 Corner Radius End Mills