Shop All Corner Radius End Mills
Micro 100
End Mill, 3 Flute, Corner Radius, 0.0600" Cutter dia
Mfr # MEF-060-350-3-015K
Zoro # G0998465
$41.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 1/64"
- Number of Flutes 3
- Finish NACRO
- Shank Dia. 1/8"
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-060-350-3-015K
- Zoro # G0998465
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 1/64" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Neck Dia. | 0.0560" |
Milling Dia. | 0.0600" |
Length of Cut | 0.090" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Corner Radius |
Description
0.0600" Cutter DIA x 0.015" (1/64) Radius x 0.090" Length of Cut x 0.350" Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 6" Die (49-16-2688)
- TECHNIKS Spring Collet, ER16, 5/32 in. (04216-5/32)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK5 (DT402P5)
- INTERSTATE PNEUMATICS Manual Benchtop Crimper for 1/2 Inch to 3/4 Inch Rubber & PVC Hose (H10-8)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia, Shank Dia.: 1/8" (MEF-031-100-3-010K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0350" Cutter dia (MEF-035-400-3-005)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-375-3-005K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia (MEF-030-100-3-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-035-400-010K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0200" Cutter dia, Finish: NACRO (MEF-020-150-3-002K)
- NACHI 5FL AQUA V MILL CORNER RADIUS (41000041)
- Micro 100 Corner Radius End Mills