Shop All Corner Radius End Mills
Micro 100
End Mill, 3 Flute, Corner Radius, 0.0400" Cutter dia, Overall Length: 1-1/2"
Mfr # MEF-040-250-3-010
Zoro # G1001134
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.010"
- Number of Flutes 3
- Finish UN
- Shank Dia. 1/8"
- Length of Cut 0.060"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-040-250-3-010
- Zoro # G1001134
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.010" |
Shank Dia. | 1/8" |
Length of Cut | 0.060" |
Milling Dia. | 0.0400" |
Overall Length | 1-1/2" |
Neck Dia. | 0.0380" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Corner Radius |
Description
0.0400" Cutter DIA x 0.010" Radius x 0.060" Length of Cut x 0.250" (1/4) Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Pocket Scriber, 2 7/8 In Point, 6 In (70B)
- IGAGING Coaxial Centering Test Dial Indicator Complete Set - 400-C02-I (400-C02-I)
- JONARD TOOLS Can Wrench, Round Outer Socket (M-216C/REX)
- TEKTON 1/4 Inch Stubby Combination Wrench (18041)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-005K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0750" Cutter dia, Corner Radius: 0.005" (MEF-075-113-3-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-035-400-010K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-010)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0350" Cutter dia (MEF-035-400-3-005)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-005)
- OSG Corner Radius Carbide End Mills (VGM6-0084)
- Micro 100 End Mills