Shop All Corner Radius End Mills
Micro 100
End Mill, 3 Flute, Corner Radius, 0.0400" Cutter dia, Corner Radius: 0.005"
Mfr # MEF-040-500-3-005
Zoro # G0991946
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.005"
- Number of Flutes 3
- Finish UN
- Shank Dia. 1/8"
- Neck Dia. 0.0380"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-040-500-3-005
- Zoro # G0991946
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.005" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0380" |
Length of Cut | 0.060" |
Milling Dia. | 0.0400" |
Overall Length | 1-1/2" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Corner Radius |
Description
0.0400" Cutter DIA x 0.005" Radius x 0.060" Length of Cut x 0.500" (1/2) Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X20, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1A22X20)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 1300 lb (5310)
- DEWALT 12" 60T Miter Saw blade (DWAFV31260)
- RIDGID Drain Cable, For Use With Mfr. No. 55808 (55983)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia (MEF-030-100-3-005K)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 0.3125" (5/16) Cutter dia, Finish: UN (VLM-312-4)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 16.0 mm Cutter dia (VLRM-160-4)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0350" Cutter dia (MEF-035-400-3-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-015-023-002K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-375-3-005K)
- YG-1 TOOL CO 4 Flute Corner Radius X5070 End Mills (G8A47060)
- Micro 100 Corner Radius End Mills