Shop All Corner Radius End Mills
Micro 100
End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia
Mfr # MEF-030-375-3-010K
Zoro # G0980350
$43.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0.010"
- Number of Flutes 3
- Finish NACRO
- Shank Dia. 1/8"
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-030-375-3-010K
- Zoro # G0980350
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.010" |
Shank Dia. | 1/8" |
Milling Dia. | 0.0300" |
Neck Dia. | 0.0280" |
Length of Cut | 0.045" |
Overall Length | 1-1/2" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Corner Radius |
Description
0.0300" Cutter DIA x 0.010" Radius x 0.045" Length of Cut x 0.375" (3/8) Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Hammer with fixed plastic faces 13Oz (1383)
- INGERSOLL-RAND Throttle Valve (285B-50)
- VIKAN Paddle Scraper, Flex, 4-1/2 x 6, Poly, Green (70132)
- CRAFTSMAN Sockets, 1/2" Drive 15mm 12 Point Deep S (CMMT44442)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 16.0 mm Cutter dia (VLRM-160-4)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia (MEF-030-100-3-010)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia, Shank Dia.: 1/8" (MEF-031-100-3-010K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0450" Cutter dia (MEF-045-500-3-005)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 0.3125" (5/16) Cutter dia, Finish: UN (VLM-312-4)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia (MEF-030-100-3-005K)
- COBRA CARBIDE Endmill, 2 FL Corner Radius Uncoated, 3/8, Corner Radius: 0.06" (19196)
- Micro 100 Corner Radius End Mills