Shop All Corner Radius End Mills
Micro 100
End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia
Mfr # MEF-030-100-3-010K
Zoro # G1002629
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0.010"
- Number of Flutes 3
- Finish NACRO
- Shank Dia. 1/8"
- Milling Dia. 0.0300"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-030-100-3-010K
- Zoro # G1002629
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.010" |
Shank Dia. | 1/8" |
Milling Dia. | 0.0300" |
Overall Length | 1-1/2" |
Length of Cut | 0.045" |
Neck Dia. | 0.0280" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Corner Radius |
Description
0.0300" Cutter DIA x 0.010" Radius x 0.045" Length of Cut x 0.100" Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10 in Knipex Alligator V-Jaw Tongue and Groove Plier Serrated, Bi-Material Grip (88 08 250 US)
- WESTWARD Elect Torque Wrench, 31.3-626.8 ft lb (39WE12)
- VESSEL MEGADORA Tang-Thru Screwdriver No.930 +2 (930P2150)
- PROTO Open End Wrench Set, 15 Deg, 6-26mm, 10 Pc (J30000A)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia, Shank Dia.: 1/8" (MEF-031-100-3-010K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0750" Cutter dia, Corner Radius: 0.005" (MEF-075-113-3-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-015-023-002K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-005K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-005)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0450" Cutter dia (MEF-045-500-3-005)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97905)
- Micro 100 End Mills