Shop All Corner Radius End Mills
Micro 100
End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia
Mfr # MEF-030-100-3-005K
Zoro # G0980326
$39.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0.005"
- Number of Flutes 3
- Finish NACRO
- Shank Dia. 1/8"
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-030-100-3-005K
- Zoro # G0980326
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.005" |
Shank Dia. | 1/8" |
Length of Cut | 0.045" |
Milling Dia. | 0.0300" |
Overall Length | 1-1/2" |
Neck Dia. | 0.0280" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Corner Radius |
Description
0.0300" Cutter DIA x 0.005" Radius x 0.045" Length of Cut x 0.100" Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Hex Bit Socket 5mm 1/4" Drive (80165)
- WILTON Soft Face Sledge, 6 lb, 26 In, Rubber/Steel (40624)
- DMT Whetstone, 8", Extra Coarse, w/ Wooden Box (W8X)
- MILWAUKEE TOOL Customizable Medium Case for Impact Driver Accessories (48-32-9921)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-375-3-010)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-375-3-005K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-010)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia, Shank Dia.: 1/8" (MEF-031-100-3-010K)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 16.0 mm Cutter dia (VLRM-160-4)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-005K)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0500" (28150-C3)
- Micro 100 End Mills