Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0900" Cutter dia, Shank Dia.: 1/8"
Mfr # BEF-090-400-3K
Zoro # G0982347
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 1/8"
- Shank Dia. 1/8"
- Finish NACRO
- End Mill Style Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BEF-090-400-3K
- Zoro # G0982347
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1/8" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0900" |
Neck Dia. | 0.0860" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Ball |
Description
0.0900" Cutter DIA x 0.125" (1/8) Length of Cut x 0.400" Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Open End Wrench, 1/2 x 1/2 in., 15/75 Deg (J3332)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.008 (111100800)
- INGERSOLL-RAND 8" Slip Joint Pliers (CRMO) (IR) (755601)
- GRAY TOOLS 2-3/16" Strike-free Leverage Wrench, 45° Offset Head (66670)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0469" (3/64) Cutter dia, Neck Dia.: 0.0450" (BEF-047-500-3K)
- MICRO 100 Carbide End Mill, 3/16, Cut .150, 4 FLT (SBM-187-4X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia (BEF-078-117-3K)
- MICRO 100 Carbide End Mill, 0.3 mm, Cut 0.3 mm, 2 FLT (MMBM-003-3X)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-248)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0350" Cutter dia, Shank Dia.: 1/8" (BEF-035-250-3K)
- ZORO SELECT Carbide End Mill, 2in, CEM316B4 (CEM316B4)
- Micro 100 Ball End Mills