Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0900" Cutter dia, Overall Length: 2"
Mfr # BEF-090-650-3K
Zoro # G0982295
$50.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 1/8"
- Shank Dia. 1/8"
- Milling Dia. 0.0900"
- Finish NACRO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BEF-090-650-3K
- Zoro # G0982295
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1/8" |
Shank Dia. | 1/8" |
Milling Dia. | 0.0900" |
Overall Length | 2" |
Neck Dia. | 0.0860" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Ball |
Description
0.0900" Cutter DIA x 0.125" (1/8) Length of Cut x 0.650" Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10mm Open-End Wrench (98 00 10)
- LENOX Hole Saw (LXAH3138)
- RIDGID 31090 10in Aluminum Straight Pipe Wrench - Model 810 (31090-RIDGID)
- DEWALT 13-Pc. Black Oxide Drill Bit Set (DW1163)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 2 FLT (SBMM-030-215X)
- MICRO 100 Carbide End Mill, Dia 1.6mm, Cut L 2.4mm (BMSM-016-2X)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 2 FLT (SBMM-020-210)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia, Shank Dia.: 1/8" (BEF-060-750-3)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-430X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Shank Dia.: 1/8" (BEF-050-200-3K)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-418)
- Micro 100 End Mills