Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0900" Cutter dia, Finish: UN
Mfr # BEF-090-650-3
Zoro # G0983318
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 1/8"
- Shank Dia. 1/8"
- Milling Dia. 0.0900"
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BEF-090-650-3
- Zoro # G0983318
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1/8" |
Shank Dia. | 1/8" |
Milling Dia. | 0.0900" |
Overall Length | 2" |
Neck Dia. | 0.0860" |
Details
Number of Flutes | 3 |
End Mill Style | Ball |
Finish | UN |
Description
0.0900" Cutter DIA x 0.125" (1/8) Length of Cut x 0.650" Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 2.40mm (C74028)
- ROTOZIP Guidepoint Drywall Bit, HSS, PK16 (GP16)
- GUARDAIR Thumb Lever Air Gun, 6" Extension, Max. dBA: 104 (970006S)
- GEDORE Automatic Wire Stripper, AWG 24-10 (8097)
- MICRO 100 Carbide End Mill, 1.2 mm, Cut 1.2 mm, 2 FLT (MMBM-012-15X)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-060-500)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-031-200)
- MICRO 100 Carbide End Mill, 0.2 mm, Cut 0.3 mm, 2 FLT (SFBM-002-0)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-075-250)
- MICRO 100 Carbide End Mill, 0.3 mm, Cut 0.3 mm, 2 FLT (MMBM-003-3)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (424-0625-BN11)
- Micro 100 Ball End Mills