Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0900" Cutter dia
Mfr # BEF-090-400-3
Zoro # G0982925
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 1/8"
- Shank Dia. 1/8"
- Finish UN
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BEF-090-400-3
- Zoro # G0982925
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1/8" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0900" |
Neck Dia. | 0.0860" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Ball |
Description
0.0900" Cutter DIA x 0.125" (1/8) Length of Cut x 0.400" Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #29 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1-3/4" (DWDN29)
- MITUTOYO Digital Thickness Gage, 0.8 Throat (547-400A)
- IRWIN IRWIN VISE-GRIP 2078706 Adjustable Wrench Tray Set; 4 Pc (VSG-2078706)
- AIRCAT 2.3 Hp 5" Heavy Duty Angle Grinder (6380)
- MICRO 100 Carbide End Mill, Dia 0.3mm, Cut L 0.5mm (BMSM-003-2)
- MICRO 100 Carbide End Mill, Dia 2.5mm, Cut L 3.8mm (BMSM-025-2X)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-448)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia, Overall Length: 1-1/2" (BEF-060-500-3K)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Length of Cut: 0.075" (BEF-050-550-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia, Overall Length: 1-1/2" (BEF-075-400-3)
- OSG Carbide End Mill, 1/16in dia, 1/16in Cut L (70320116)
- Micro 100 Ball End Mills