Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia
Mfr # BEF-078-650-3K
Zoro # G0983850
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.117"
- Shank Dia. 1/8"
- Overall Length 2"
- Neck Dia. 0.0740"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BEF-078-650-3K
- Zoro # G0983850
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.117" |
Shank Dia. | 1/8" |
Overall Length | 2" |
Neck Dia. | 0.0740" |
Milling Dia. | 5/64" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Ball |
Description
0.0781" (5/64) Cutter DIA x 0.117" Length of Cut x 0.650" Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Blades for 89556, Straight Cuts and Wide Curves, 4-3/4", Stainless Steel (89555)
- HOUGEN-OGURA 75006PR Electro-Hydraulic Hole Puncher-120V (0756102)
- LINK HANDLES Bent Barley Fork Handle, 60", Clear (66585)
- DRILLCO 5/8-11, CARBON TAPER TAPS - 2000C (20C140CT)
- MICRO 100 Carbide End Mill, Dia 0.4mm, Cut L 0.6mm (BMSM-004-2X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0625" (1/16) Cutter dia (BEF-062-093-3)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-20X)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-418X)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-20)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 2 FLT (SBMM-020-216)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4B (I4B0187T031S)
- Micro 100 Ball End Mills