Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia
Mfr # BEF-078-650-3
Zoro # G0981586
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.117"
- Shank Dia. 1/8"
- Neck Dia. 0.0740"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BEF-078-650-3
- Zoro # G0981586
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.117" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0740" |
Overall Length | 2" |
Milling Dia. | 5/64" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Ball |
Description
0.0781" (5/64) Cutter DIA x 0.117" Length of Cut x 0.650" Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 1-1/4 In. x 12 Ft. 833 Lb. Long Handle Heavy-Duty Ratchet Strap, 2PK (34412)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-10-10-1/2)
- SUNEX 3/8" Drive, 9/16" SAE Socket (884505)
- PROTO Impact Universal Joint, Black Oxide, 3/4 in Output Drive Size, Square, 3 1/2 in Overall Length (J07570A)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 4 FLT (SBMM-030-421X)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 4 FLT (SBMM-080-424X)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-230X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0450" Cutter dia, Finish: UN (BEF-045-150-3)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.060 (BMR-020-2X)
- MICRO 100 Carbide End Mill, Dia 0.025, Cut L 0.037 (BMS-025-2X)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-11)
- Micro 100 Ball End Mills