Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia
Mfr # BEF-078-400-3K
Zoro # G0981604
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.117"
- Shank Dia. 1/8"
- Neck Dia. 0.0740"
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BEF-078-400-3K
- Zoro # G0981604
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.117" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0740" |
Overall Length | 1-1/2" |
Milling Dia. | 5/64" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Ball |
Description
0.0781" (5/64) Cutter DIA x 0.117" Length of Cut x 0.400" Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022D)
- KNIPEX Insulated Tool Set, 26 pc. (98 99 12)
- DREMEL Rotary Tool Accessory Kit, 20 pieces (726-01)
- DRILL AMERICA 9/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X9/32)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-015-100)
- MICRO 100 Carbide End Mill, 1/2, Cut .400, 4 FLT (SBM-500-4X)
- MICRO 100 Carbide End Mill, Dia 1.6mm, Cut L 4.8mm (BMRM-016-2)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia (BEF-078-650-3K)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 4 FLT (SBMM-080-424X)
- MICRO 100 Ball End Mill, nACRo, 2" L, Carbide (BEF-062-550)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-078-250)
- Micro 100 Ball End Mills