Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia
Mfr # BEF-078-117-3K
Zoro # G0992460
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.117"
- Shank Dia. 1/8"
- Milling Dia. 5/64"
- End Mill Style Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BEF-078-117-3K
- Zoro # G0992460
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.117" |
Shank Dia. | 1/8" |
Milling Dia. | 5/64" |
Overall Length | 1-1/2" |
Details
Number of Flutes | 3 |
End Mill Style | Ball |
Finish | NACRO |
Description
0.0781" (5/64) Cutter DIA x 0.117" Length of Cut Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15/64" Thunderbolt Black Oxide Drill Bit (48-89-2721)
- CAPRI TOOLS 1/4 in 1 HP Air Straight Die Grinder (CP32500)
- ULLMAN Inspection Mirror, LED, 1-3/8x 6-1/2 to 35 (HTE-2LT)
- FEIN CG 15-125 BL Compact Angle Grinder 5 in (72226760120)
- MICRO 100 Carbide End Mill, 3/16, Cut .150, 4 FLT (SBM-187-4X)
- MICRO 100 Carbide End Mill, Dia 2mm, Cut L 5mm (BLRM-020-4X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0400" Cutter dia, Overall Length: 1-1/2" (BEF-040-060-3K)
- MICRO 100 Carbide End Mill, Dia 0.3mm, Cut L 0.5mm (BMSM-003-2)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-448X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia (BEF-078-650-3)
- MELIN TOOL CO Gnrl Purpse End Mill, Ball End, 5/16x3/4" (A-1210-B)
- Micro 100 Ball End Mills