Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0750" Cutter dia, Overall Length: 2"
Mfr # BEF-075-900-3K
Zoro # G0999768
$53.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.113"
- Shank Dia. 1/8"
- Finish NACRO
- Neck Dia. 0.0710"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BEF-075-900-3K
- Zoro # G0999768
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.113" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0710" |
Overall Length | 2" |
Milling Dia. | 0.0750" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Ball |
Description
0.0750" Cutter DIA x 0.113" Length of Cut x 0.900" Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Mini Air Polisher, 3 In. Pad, 2100 rpm (10D239)
- MILWAUKEE TOOL 1/2 Magnum Drill, 0-850 RPM, (0299-20)
- YANKEE Chucking Reamer, 0.2510 In., 6 Flute, HSS (333-0.251)
- PROTO Tool Shrink Loop, Fits 0.75 to 1.75 in. (JP2R34X175LPOR)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 4 FLT (SBMM-030-421X)
- MICRO 100 Carbide End Mill, Dia 1.9mm, Cut L 2.8mm (BMSM-019-4X)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 2 FLT (SBMM-100-230)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 2 FLT (SBMM-040-232)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 4 FLT (SBMM-080-424)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 1.5mm (BMSM-010-4X)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2TIALN (CEM516BL2TIALN)
- Micro 100 Ball End Mills