Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0750" Cutter dia
Mfr # BEF-075-250-3K
Zoro # G1000644
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.113"
- Shank Dia. 1/8"
- Neck Dia. 0.0710"
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BEF-075-250-3K
- Zoro # G1000644
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.113" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0710" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0750" |
Details
Number of Flutes | 3 |
End Mill Style | Ball |
Finish | NACRO |
Description
0.0750" Cutter DIA x 0.113" Length of Cut x 0.250" (1/4) Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive, Metric 15mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR51)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50804)
- ZORO SELECT Rivet Nut Tool, 10-24, 10-32, 1/4-20, M5, M6 (SSG 802)
- KRAFT TOOL Square End Laminated Canvas-R, 12"x3-1/2 (CF503)
- MICRO 100 Carbide End Mill, Dia 0.015, Cut L 0.045 (BMR-015-2)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0469" (3/64) Cutter dia, Finish: UN (BEF-047-250-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia (BEF-078-117-3K)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia (BEF-075-400-3K)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia, Overall Length: 2" (BEF-075-900-3K)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia, Finish: UN (BEF-078-117-3)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 9mm x 22mm, Number of Flutes: 3 (EMG-M10M9-B)
- Micro 100 Ball End Mills