Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0625" (1/16) Cutter dia, Shank Dia.: 1/8"
Mfr # BEF-062-200-3
Zoro # G0999935
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 3/32"
- Shank Dia. 1/8"
- Neck Dia. 0.0580"
- End Mill Style Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BEF-062-200-3
- Zoro # G0999935
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 3/32" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0580" |
Milling Dia. | 1/16" |
Overall Length | 1-1/2" |
Details
Number of Flutes | 3 |
End Mill Style | Ball |
Finish | UN |
Description
0.0625" (1/16) Cutter DIA x 0.093" (3/32) Length of Cut x 0.200" Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX WR SET 3/8" DR 10 PC CROWS FOOT METRIC (SU9710M)
- STANLEY ENGINEERED FASTENING Nosepiece For 1/8 Dia. Closed End Rivet With Steel Mandrel For Prp26A (PRP39)
- DRILL AMERICA 1-1/4"-7 2-1/2" OD HSS Round Adjustable Die (DWTH212-1147)
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6781343)
- MICRO 100 Carbide End Mill, 5/16, Cut .250, 4 FLT (SBM-312-4)
- MICRO 100 Carbide End Mill, Dia 0.025, Cut L 0.037 (BMS-025-2X)
- MICRO 100 Carbide End Mill, 1/2, Cut .400, 4 FLT (SBM-500-4)
- MICRO 100 Carbide End Mill, 1/8, Cut .100, 4 FLT (SBM-125-4X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Length of Cut: 0.075" (BEF-050-550-3)
- MICRO 100 Carbide End Mill, 3.0 mm, Cut 3.0 mm, 2 FLT (MMBM-030-12X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia (BEF-078-650-3K)
- Micro 100 Ball End Mills