Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0625" (1/16) Cutter dia
Mfr # BEF-062-550-3
Zoro # G0998264
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 3/32"
- Shank Dia. 1/8"
- End Mill Style Ball
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BEF-062-550-3
- Zoro # G0998264
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 3/32" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Neck Dia. | 0.0580" |
Milling Dia. | 1/16" |
Details
Number of Flutes | 3 |
End Mill Style | Ball |
Finish | UN |
Description
0.0625" (1/16) Cutter DIA x 0.093" (3/32) Length of Cut x 0.550" Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD I-Beam Level, Aluminum, Bubble, 48 in. (32ZU59)
- DRILL AMERICA 1-5/8"-14 Carbon Steel Hex Die (DWTSH1-5/8-14)
- PROTO Full Polish Metric Angle Open End Wrench 17 mm (J3117M)
- MILWAUKEE TOOL Lineman’s 2in1 Insulated Ratcheting Box Wrench (48-22-9211)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.3 mm, 2 FLT (SFBM-010-3X)
- MICRO 100 Carbide End Mill, 4.0 mm, Cut 4.0 mm, 2 FLT (MMBM-040-15X)
- MICRO 100 Carbide End Mill, Dia 1/32, Cut L 5/64 (BEM-031-04)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0625" (1/16) Cutter dia, Shank Dia.: 1/8" (BEF-062-200-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia (BEF-075-400-3K)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia, Finish: UN (BEF-075-250-3)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1250" (1/8) (74125)
- Micro 100 End Mills