Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0600" Cutter dia, Shank Dia.: 1/8"
Mfr # BEF-060-750-3
Zoro # G0997406
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.090"
- Shank Dia. 1/8"
- Finish UN
- Neck Dia. 0.0560"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BEF-060-750-3
- Zoro # G0997406
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.090" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0560" |
Milling Dia. | 0.0600" |
Overall Length | 2" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Ball |
Description
0.0600" Cutter DIA x 0.090" Length of Cut x 0.750" (3/4) Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 9-3/4" Cable Cutter, Shear Cut (35-053)
- AMPG Gage Ball Tip, .187, 4-48 (Z6938SS)
- KIPP Adjustable Handle Size: 1, M05X40, Plastic, Orange RAL 2004, Comp: Steel (K0269.1052X40)
- GERBER Fixed Blade Knife, 4 in Overall L (31-004011)
- MICRO 100 Carbide End Mill, 2.0 mm, Cut 2.0 mm, 2 FLT (MMBM-020-20)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-248)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 3 FLT (SBM-250-3X)
- MICRO 100 Carbide End Mill, Dia 1.9mm, Cut L 2.8mm (BMSM-019-4X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0450" Cutter dia, Finish: UN (BEF-045-150-3)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-218X)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-015-100)
- Micro 100 Ball End Mills