Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0600" Cutter dia, Overall Length: 1-1/2"
Mfr # BEF-060-500-3K
Zoro # G0988796
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.090"
- Shank Dia. 1/8"
- Milling Dia. 0.0600"
- End Mill Style Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BEF-060-500-3K
- Zoro # G0988796
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.090" |
Shank Dia. | 1/8" |
Milling Dia. | 0.0600" |
Neck Dia. | 0.0560" |
Overall Length | 1-1/2" |
Details
Number of Flutes | 3 |
End Mill Style | Ball |
Finish | NACRO |
Description
0.0600" Cutter DIA x 0.090" Length of Cut x 0.500" (1/2) Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 3/8" Thread Size, 1-3/4" Dia., Plastic (GNH3-HEX5S3A---)
- 3M DBI-SALA Tool Pouch, Pouch, Orange, Canvas (1500121)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (440-2X-5PK)
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Green (38033)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-078-400)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0625" (1/16) Cutter dia (BEF-062-093-3)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 4 FLT (SBMM-080-424X)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.030 (BMS-020-2)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 2 FLT (SBMM-040-232)
- MICRO 100 Carbide End Mill, Dia 0.012, Cut L 0.036 (BMR-012-2)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 1.5mm (BMSM-010-2X)
- Micro 100 Ball End Mills