Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0600" Cutter dia
Mfr # BEF-060-090-3
Zoro # G0992016
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.090"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BEF-060-090-3
- Zoro # G0992016
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.090" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0600" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Ball |
Description
0.0600" Cutter DIA x 0.090" Length of Cut Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030MD)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-5/32 (52474)
- KIPP Adjustable Handle, Size: 2 M08X50 Zinc, Black Satin, Comp: Steel (K0116.2081X50)
- IRWIN Power Bit, SAE, 3-1/2" Bit L (IWAF33PH3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia, Neck Dia.: 0.0740" (BEF-078-400-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0625" (1/16) Cutter dia, Shank Dia.: 1/8" (BEF-062-200-3)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-015-100)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 2 FLT (SBMM-030-215)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 2 FLT (SBM-250-2)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 2 FLT (SBMM-040-212)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B-TA TiAlN 1/8x1/8x1/2x1-1/2 (C83520)
- Micro 100 End Mills