Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Neck Dia.: 0.0480"
Mfr # BEF-050-550-3K
Zoro # G0994859
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.075"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Finish NACRO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BEF-050-550-3K
- Zoro # G0994859
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.075" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Neck Dia. | 0.0480" |
Milling Dia. | 0.0500" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Ball |
Description
0.0500" Cutter DIA x 0.075" Length of Cut x 0.550" Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING 6 Pc. Egt Sensor Socket Set (5083)
- PRIMELINE TOOLS 1/16 in. x 1/8 in. Cable Swage-It Tool (Single Pack) (GD 52215)
- TEKTON Slotted x 8" Screwdriver 3/16" 8 in. Round (26615)
- MAKITA XGT Brushless 4-Speed 3/4" Impac, 40V (GWT01D)
- MICRO 100 Carbide End Mill, Dia 1.6mm, Cut L 4.8mm (BMRM-016-2)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia (BEF-075-600-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Finish: UN (BEF-050-200-3)
- MICRO 100 Carbide End Mill, Dia 0.023, Cut L 0.034 (BMS-023-2)
- MICRO 100 Carbide End Mill, Dia 0.8mm, Cut L 1.2mm (BMSM-008-2X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia (BEF-050-075-3)
- WIDIA End Mill, 0.1406 in. Milling Dia., I4B (I4B0141T056R)
- Micro 100 Ball End Mills