Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Length of Cut: 0.075"
Mfr # BEF-050-550-3
Zoro # G0997266
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.075"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- End Mill Style Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BEF-050-550-3
- Zoro # G0997266
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.075" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Neck Dia. | 0.0480" |
Milling Dia. | 0.0500" |
Details
Number of Flutes | 3 |
End Mill Style | Ball |
Finish | UN |
Description
0.0500" Cutter DIA x 0.075" Length of Cut x 0.550" Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Ratchet Combo Wrench Set 8-Pcs (WS-1168RC)
- WIHA Canvas Precision Screwdriver Pouch, 8 Pkt (91118)
- MILWAUKEE TOOL 3-Piece 1000V Insulated Screwdriver Set w/ Square Drive (48-22-2203)
- IRWIN Ship Auger Bit, 1/2" shank and 1/2" dia (3043005)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0450" Cutter dia (BEF-045-500-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0625" (1/16) Cutter dia, Shank Dia.: 1/8" (BEF-062-200-3)
- MICRO 100 Carbide End Mill, Dia 1.4mm, Cut L 2.1mm (BMSM-014-2X)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT (MMBM-015-20X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0300" Cutter dia (BEF-030-375-3K)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia, Shank Dia.: 1/8" (BEF-075-600-3K)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-20X)
- Micro 100 Ball End Mills