Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Finish: UN
Mfr # BEF-050-200-3
Zoro # G0997327
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.075"
- Shank Dia. 1/8"
- Milling Dia. 0.0500"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BEF-050-200-3
- Zoro # G0997327
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.075" |
Shank Dia. | 1/8" |
Milling Dia. | 0.0500" |
Neck Dia. | 0.0480" |
Overall Length | 1-1/2" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Ball |
Description
0.0500" Cutter DIA x 0.075" Length of Cut x 0.200" Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG MAGNETIC SOCKET INSERTS SAE/MET 19pc SET (KH522)
- OSG Spiral Point Tap, Plug 3 Flutes (1653501908)
- PROSKIT Parallel Crimper 20-18, 16-14, 12-10 AWG (CP-3006FD2)
- WERA Bit Holder, Universal, Quick Release (05071100001)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-075-600)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-6)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 2 FLT (SBMM-030-215)
- MICRO 100 Carbide End Mill, Dia 2.5mm, Cut L 3.8mm (BMSM-025-2)
- MICRO 100 Ball End Mill, Uncoated, 2-1/2" L, Carbide (BEF-250-250)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 2 FLT (SBMM-040-220X)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 1/4x1/4x3/4x2-1/2 (C63536)
- Micro 100 End Mills