Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0469" (3/64) Cutter dia, Neck Dia.: 0.0450"
Mfr # BEF-047-500-3K
Zoro # G0997056
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.071"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Neck Dia. 0.0450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BEF-047-500-3K
- Zoro # G0997056
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.071" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Neck Dia. | 0.0450" |
Milling Dia. | 3/64" |
Details
Number of Flutes | 3 |
End Mill Style | Ball |
Finish | NACRO |
Description
0.0469" (3/64) Cutter DIA x 0.071" Length of Cut x 0.500" (1/2) Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Parallel Key DIN6885, Form:A, B=4, L=12, H=4, Steel 1.1192 (K0696.04X12)
- GEDORE Bolt Extractor, Size 6, M18-M24 (8551 6)
- KD TOOLS Hex Bit Socket - 3/8", 3/8"Dr (80421)
- WESTWARD Notched Trowel, 11 x 4-1/2, Steel, Handle: PP/TPR (13P548)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Overall Length: 1-1/2" (BEF-050-075-3K)
- MICRO 100 Carbide End Mill, Dia 0.3mm, Cut L 0.5mm (BMSM-003-2)
- MICRO 100 Carbide End Mill, 1.2 mm, Cut 1.2 mm, 2 FLT (MMBM-012-15X)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 3.0mm (BMRM-010-2X)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-090-400)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Length of Cut: 0.075" (BEF-050-550-3)
- OSG Carbide End Mill, 1/8 in. dia., 3/8 in Cut (444-1250-BN)
- Micro 100 End Mills