Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0469" (3/64) Cutter dia, Finish: UN
Mfr # BEF-047-250-3
Zoro # G0997668
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.071"
- Shank Dia. 1/8"
- End Mill Style Ball
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BEF-047-250-3
- Zoro # G0997668
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.071" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 3/64" |
Neck Dia. | 0.0450" |
Details
Number of Flutes | 3 |
End Mill Style | Ball |
Finish | UN |
Description
0.0469" (3/64) Cutter DIA x 0.071" Length of Cut x 0.250" (1/4) Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 10995 (10995)
- MILWAUKEE TOOL 19 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Metric Drill Bit Set (48-89-4860)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 1.5 In, 1/4 (GL4X1500R----X0)
- DRILL AMERICA 37/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F37/64)
- MICRO 100 Carbide End Mill, Dia 1.9mm, Cut L 2.8mm (BMSM-019-4)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-060-200)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-230X)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-20X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0450" Cutter dia (BEF-045-500-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia (BEF-060-090-3)
- MICRO 100 Carbide End Mill, 0.6 mm, Cut 0.6 mm, 2 FLT (MMBM-006-5)
- Micro 100 Ball End Mills