Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0469" (3/64) Cutter dia
Mfr # BEF-047-150-3K
Zoro # G0998447
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.071"
- Shank Dia. 1/8"
- Milling Dia. 3/64"
- End Mill Style Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BEF-047-150-3K
- Zoro # G0998447
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.071" |
Shank Dia. | 1/8" |
Milling Dia. | 3/64" |
Overall Length | 1-1/2" |
Neck Dia. | 0.0450" |
Details
Number of Flutes | 3 |
End Mill Style | Ball |
Finish | NACRO |
Description
0.0469" (3/64) Cutter DIA x 0.071" Length of Cut x 0.150" Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS Corrugated Fastener Stapler 1" Crown 1/4" 3/8" 1/2" & 5/8" Leg Lengths (X1C1016)
- SITEPRO 1200 Swiss-Style Tribrach W/ Optical Plummet, Yellow (05-1200-Y)
- PROTO 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J4708LT)
- MILWAUKEE TOOL 1-1/4 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6713)
- MICRO 100 Carbide End Mill, Dia 0.8mm, Cut L 1.2mm (BMSM-008-2X)
- MICRO 100 Carbide End Mill, 0.6 mm, Cut 0.6 mm, 2 FLT (MMBM-006-5)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 4 FLT (SBMM-040-432X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia (BEF-075-900-3)
- MICRO 100 Carbide End Mill, Dia 0.050, Cut L 0.075 (BMS-050-2X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0900" Cutter dia, Overall Length: 2" (BEF-090-650-3K)
- MICRO 100 Carbide End Mill, Dia 0.030, Cut L 0.045 (BMS-030-2)
- Micro 100 End Mills