Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0450" Cutter dia, Overall Length: 1-1/2"
Mfr # BEF-045-500-3K
Zoro # G0998964
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.068"
- Shank Dia. 1/8"
- Neck Dia. 0.0430"
- End Mill Style Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BEF-045-500-3K
- Zoro # G0998964
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.068" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0430" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0450" |
Details
Number of Flutes | 3 |
End Mill Style | Ball |
Finish | NACRO |
Description
0.0450" Cutter DIA x 0.068" Length of Cut x 0.500" (1/2) Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Reversible Ratchet Wrench, 16mm (7 UR 16)
- PROTO 1 in Drive Impact Socket 1 13/16 in Size 6 pt Standard Depth, Black Oxide (J10029)
- RIDGID Cap, Chuck 6 Holes (43440)
- DIABLO Tooth Steel Dmn Carbide-Tipped Saw Blade (D055030FMX)
- MICRO 100 Carbide End Mill, 12 mm, Cut 8.0 mm, 4 FLT (SBMM-120-436)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0625" (1/16) Cutter dia (BEF-062-093-3)
- MICRO 100 Carbide End Mill, Dia 0.015, Cut L 0.045 (BMR-015-2)
- MICRO 100 Carbide End Mill, 2.0 mm, Cut 2.0 mm, 2 FLT (MMBM-020-20X)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 4 FLT (SBMM-030-415X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Length of Cut: 0.075" (BEF-050-550-3)
- GS TOOLING 1" Diameter x 1" Shank 4-Flute Extra Long Length Ball Nose Blue Series Carbide End Mills (102498)
- Micro 100 End Mills