Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0450" Cutter dia, Finish: UN
Mfr # BEF-045-150-3
Zoro # G0997214
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.068"
- Shank Dia. 1/8"
- Milling Dia. 0.0450"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BEF-045-150-3
- Zoro # G0997214
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.068" |
Shank Dia. | 1/8" |
Milling Dia. | 0.0450" |
Neck Dia. | 0.0430" |
Overall Length | 1-1/2" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Ball |
Description
0.0450" Cutter DIA x 0.068" Length of Cut x 0.150" Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-390 Bon Bent Snip 20", 7" Extension Handle (84-390)
- JPW INDUSTRIES Bash Brass Sledge Hammer 4 Lb. Hea, 90412 (90412)
- KIPP Locating Pin With Ball-End C=5, Form:C Tool Steel, Flattened (K0350.052)
- DRILL AMERICA m36x4 Carbon Steel Hex Die (DWTMHX36X4)
- MICRO 100 Carbide End Mill, 3.0 mm, Cut 3.0 mm, 2 FLT (MMBM-030-15)
- MICRO 100 Carbide End Mill, Dia 3.0mm, Cut L 9.0mm (BMRM-030-2X)
- MICRO 100 Ball End Mill, nACRo, 2" L, Carbide (BEF-062-550)
- MICRO 100 Carbide End Mill, Dia 1.4mm, Cut L 2.1mm (BMSM-014-2)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-060-500)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-035-250)
- OSG Carbide End Mill, 7/16in dia., 7/8in Cut L (VG441-4375-BN)
- Micro 100 Ball End Mills