Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0450" Cutter dia, Finish: NACRO
Mfr # BEF-045-150-3K
Zoro # G0997099
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.068"
- Shank Dia. 1/8"
- Milling Dia. 0.0450"
- Neck Dia. 0.0430"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BEF-045-150-3K
- Zoro # G0997099
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.068" |
Shank Dia. | 1/8" |
Milling Dia. | 0.0450" |
Neck Dia. | 0.0430" |
Overall Length | 1-1/2" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Ball |
Description
0.0450" Cutter DIA x 0.068" Length of Cut x 0.150" Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, Jeweled, Stem 0.375" dia (2904A)
- VERMONT GAGE Pipe Ring Gage, 1, 11.5 Threads (441110010)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #80 (44350)
- GUARDAIR Syphon Spray Gun, w/18" Extension 9 cfm (79SG018)
- MICRO 100 Carbide End Mill, Dia 0.026, Cut L 0.078 (BMR-026-2)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0900" Cutter dia, Shank Dia.: 1/8" (BEF-090-400-3K)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 4 FLT (SBMM-030-421X)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 2 FLT (SBMM-020-210X)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT (MMBM-015-20X)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 4 FLT (SBMM-020-410)
- HARVEY TOOL Miniature End Mill - Tapered - Ball (802115-C6)
- Micro 100 Ball End Mills