Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0450" Cutter dia
Mfr # BEF-045-500-3
Zoro # G0994700
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.068"
- Shank Dia. 1/8"
- End Mill Style Ball
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BEF-045-500-3
- Zoro # G0994700
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.068" |
Shank Dia. | 1/8" |
Milling Dia. | 0.0450" |
Overall Length | 1-1/2" |
Neck Dia. | 0.0430" |
Details
Number of Flutes | 3 |
End Mill Style | Ball |
Finish | UN |
Description
0.0450" Cutter DIA x 0.068" Length of Cut x 0.500" (1/2) Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Slotted Screwdriver 9/64 in Round (32046)
- APEX TOOL GROUP 3/8 Drive Flex-Head Electronic Torque Wrench With Angle 10-100 Ft/Lbs (85078)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Socket - (3518)
- MIBRO Chuck Key 4 In 1 (311061)
- MICRO 100 Carbide End Mill, Dia 1.6mm, Cut L 2.4mm (BMSM-016-2)
- MICRO 100 Carbide End Mill, Dia 0.050, Cut L 0.075 (BMS-050-2X)
- MICRO 100 Carbide End Mill, Dia 1.5mm, Cut L 4.2mm (BMRM-015-4)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0469" (3/64) Cutter dia, Finish: UN (BEF-047-250-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0625" (1/16) Cutter dia (BEF-062-093-3)
- MICRO 100 Carbide End Mill, Dia 0.050, Cut L 0.075 (BMS-050-2)
- OSG Carbide End Mill, 7/64in dia, 7/32in Cut L (414-1094-BN)
- Micro 100 End Mills