Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0400" Cutter dia, Overall Length: 1-1/2"
Mfr # BEF-040-060-3K
Zoro # G0987000
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.060"
- Shank Dia. 1/8"
- Finish NACRO
- End Mill Style Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BEF-040-060-3K
- Zoro # G0987000
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.060" |
Shank Dia. | 1/8" |
Milling Dia. | 0.0400" |
Overall Length | 1-1/2" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Ball |
Description
0.0400" Cutter DIA x 0.060" Length of Cut Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARCO Marking Ink, Pigment, Green, 30 to 60 sec (MM-150-31 GREEN)
- MAKITA 4" Diamond Blade, Turbo, General Purpose (B-69680)
- CHICAGO-LATROBE 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC #40 (42110)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (21061156GR)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-035-250)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-015-100)
- MICRO 100 Ball End Mill, Uncoated, 2" L, Carbide (BEF-078-650)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-248X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Shank Dia.: 1/8" (BEF-050-200-3K)
- MICRO 100 Carbide End Mill, Dia 0.4mm, Cut L 0.6mm (BMSM-004-2)
- GS TOOLING 5/16" Diameter x 5/16" Shank 4-Flute Regular Length Ball Nose Yellow Series Carbide End Mills (102888)
- Micro 100 Ball End Mills