Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0400" Cutter dia
Mfr # BEF-040-060-3
Zoro # G0994840
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.060"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BEF-040-060-3
- Zoro # G0994840
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.060" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0400" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Ball |
Description
0.0400" Cutter DIA x 0.060" Length of Cut Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS Gempler's Extra-Long, Long-Handled Tool Rack (TR-HR-13)
- MILWAUKEE TOOL M12 LITHIUM-ION ProPEX Expansion Tool Kit (2432-22)
- PANAVISE 2-1/2" Light Duty Multi-Angle Vise with Stationary Base (301)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 3/32" Tip Size, 1 7/8 in Long, 3/4 in Short (WH-3/32)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 2 FLT (SBMM-040-232X)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 2 FLT (SBM-250-2X)
- MICRO 100 Carbide End Mill, Dia 2.5mm, Cut L 3.8mm (BMSM-025-2)
- MICRO 100 Carbide End Mill, Dia 0.012, Cut L 0.036 (BMR-012-2)
- MICRO 100 Carbide End Mill, Dia 0.9mm, Cut L 1.4mm (BMSM-009-2X)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 2 FLT (SBMM-030-221)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.2500" (1/4), Overall Length: 3" (71416)
- Micro 100 Ball End Mills