Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0350" Cutter dia, Finish: UN
Mfr # BEF-035-250-3
Zoro # G0997345
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.053"
- Shank Dia. 1/8"
- Milling Dia. 0.0350"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BEF-035-250-3
- Zoro # G0997345
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.053" |
Shank Dia. | 1/8" |
Milling Dia. | 0.0350" |
Overall Length | 1-1/2" |
Neck Dia. | 0.0330" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Ball |
Description
0.0350" Cutter DIA x 0.053" Length of Cut x 0.250" (1/4) Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4" x 6" Heavy Duty Spade Bit (DW1570)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #48 (44118)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-4)
- MILWAUKEE TOOL M18 6T Knockout 1/2-4" Kit, M18 Band Saw (2677-23, 2829-20)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 4 FLT (SBMM-020-406)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-047-150)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 2 FLT (SBMM-020-216X)
- MICRO 100 Carbide End Mill, Dia 0.050, Cut L 0.075 (BMS-050-2)
- MICRO 100 Carbide End Mill, Dia 2.0mm, Cut L 3.0mm (BMSM-020-2X)
- MICRO 100 Ball End Mill, Uncoated, 2-1/2" L, Carbide (BEF-250-250)
- OSG Carbide End Mill, 1/8 in. dia, 1 in. Cut L (484-1250-BN)
- Micro 100 End Mills