Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0313" Cutter dia, Finish: UN
Mfr # BEF-031-200-3
Zoro # G1003155
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 3/64"
- Shank Dia. 1/8"
- Neck Dia. 0.0290"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BEF-031-200-3
- Zoro # G1003155
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 3/64" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0290" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0313" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Ball |
Description
0.0313" Cutter DIA x 0.047" (3/64) Length of Cut x 0.200" Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 13mm 6 Point Combination Wrench (81761)
- WESTWARD Silver/Deming Drill, 21/32, Co, 118Deg (5TVN7)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 6mm Deep Length, Chrome Finish Socket (D008206)
- AIRLOC Leveling Mnt, Vibration Isolation, M12, PK4 (1.0050.50)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0625" (1/16) Cutter dia (BEF-062-093-3)
- MICRO 100 Carbide End Mill, 3/8, Cut .300, 4 FLT (SBM-375-4)
- MICRO 100 Carbide End Mill, 12 mm, Cut 8.0 mm, 4 FLT (SBMM-120-436X)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 2 FLT (SBMM-030-221)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0469" (3/64) Cutter dia, Finish: UN (BEF-047-250-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0450" Cutter dia, Overall Length: 1-1/2" (BEF-045-500-3K)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-1250-BN11)
- Micro 100 Ball End Mills